Beli panic bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CISA Inside Panic Exit Device
    Mulai

    Rp5.199.900

    CISA Inside Panic Exit Device
    atribut:
    • Finishing: Black
    • Color: Red-Black
    • Hand: Non Handed
  2. Duroe Panic Push Bar (Gagang Pintu Dorong Darurat)
    Mulai

    Rp1.499.900

    Duroe Panic Push Bar (Gagang Pintu Dorong Darurat)
    Deskripsi:
    Duroe Panic Push Bar DR-CMP500Handle untuk Pintu Keluar Darurat
    atribut:
    • Material: Stainless Steel SUS 304
  3. Omge Outside Panic Door Bar
    Mulai

    Rp1.599.900

    Omge Outside Panic Door Bar
    Deskripsi:
    PANIC BAR OMGE PEM-300.PUSH BAR TYPE.PEM-300 dipasang dengan panik mortise PEM-LC-2810-60x72, pilihan yang lebih aman.PEM-310, tidak perlu panikSederhana dan mudah dipasang.PEM-300, PEM-310, PEM-320 dapat dipasang untuk single leaf panik atau pintu keluar saja.Pintu daun ganda perlu dipasang PEM-300 bersama dengan PEM-320 atau PEM-310 bersama dengan PEM-320.Pintu berdaun ganda juga membutuhkan penutup pintu dan koordinator pintu. Kekuatan penutupan penutup pintu minimum #4.TENTANG PRODUK :Pintu keluar panik harus memfasilitasi jalan keluar yang mudah dari interior.Panic bar memberi orang jalan keluar yang cepat dan mudah dari gedung dan memilih model yang tepat akan melindungi dan menyelamatkan nyawa dalam situasi darurat.
  4. CISA panic exit device
    Mulai

    Rp6.099.900

    CISA panic exit device
    Deskripsi:
    The mortice version panic exit devices from the FAST series allow you to combine the device with a special mortice panic function lock in the frame, while keeping the crisp and clean design that is the hallmark of the FAST series.Protection against forced entry.The mortice version panic exit devices from the FAST PUSH and TOUCH series allow the installation of panic function locks, delivering greater resistance against forced entry and guaranteeing personal safety in emergency situations and quick evacuation.Appearance.New design with cleaner, crisper lines which convey the strength and durability of the product.The rim version panic exit devices in the FAST range consist of the PUSH and TOUCH versions, both with the same design features, so different products can be installed in the same environment and still blend in with the surroundings.Reliability guaranteedThe FAST range is certified in accordance with EN 1125 and is CE-marked. The entire range has been tested beyond the normal parameters requested by the regulations, up to 500,000 cycles with doors weighing 400 kg (double the mandatory requirement).Easy and quick maintenance.Clip-on cover with spring mechanism, no screws needed, so ordinary maintenance can be carried out quickly in compliance with regulations.SUPPLIED AS STANDARD-Fixing screws-ICIM and CE certificates-Installation and maintenance instructionsON REQUEST-Internal and external plates-Version with micro switch-Version for fire doorsFINISHESStandard-Painted black-
    atribut:
    • Color: Black
  5. Kennedy Funnel Poly Ani-Splash (Corong Anti Tumpah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Kennedy Funnel Poly Ani-Splash (Corong Anti Tumpah)
    Deskripsi:
    With anti-splash rim, removable brass filter, integral handle and rigid offset spout. 160mm diameter.
    atribut:
    • Overall Length (mm): 160
    • Diameter (mm): 160
    • Spout/Nozzle Type: Angled Rigid
    • Material: Polypropylene
  6. Iseo Push 2 Point Bolt + Rod
    Mulai

    Rp12.999.900

    Iseo Push 2 Point Bolt + Rod
    atribut:
    • Cover Color: Black
    • Length (mm): 1170
    • Maximum Door Cover Height (mm): 2400
  7. Jason Oil Funnel Plastic (Corong Oli)
    Mulai

    Rp52.900

    Jason Oil Funnel Plastic (Corong Oli)
    Deskripsi:
    Flexible plastic material
    atribut:
    • Material: Flexible Plastic
  8. TOMZN Miniature Circuit Breaker DC 1000V (MCB/Pemutus Sirkuit)
    Mulai

    Rp139.900

    TOMZN Miniature Circuit Breaker DC 1000V (MCB/Pemutus Sirkuit)
    atribut:
    • Rated Voltage (V): 1000
    • Number of Pole: 2P
    • Breaking Current Icu (A): 6KA
  9. Green Leaf Oil Funnel Orlando with Hose (Corong Oli)
    41%
    Mulai

    Rp9.900

    Green Leaf Oil Funnel Orlando with Hose (Corong Oli)
    Deskripsi:
    Corong Minyak dengan Selang Orlando dengan Desain Khusus Corong Minyak Buatan Greenleaf Baik Diigunakan Dalam Dunia Industri Maupun Rumah Tangga, Corong Minyak Ini Dibuat dengan Plastik Kuat dan Berkualitas
    atribut:
    • Dimensions (mm): 190x160x460
  10. YSS Motorcycle Rear Shock Absorber Twin Top Prime (Sistem Suspensi Motor)
    Mulai

    Rp799.900

    YSS Motorcycle Rear Shock Absorber Twin Top Prime (Sistem Suspensi Motor)
    Deskripsi:
    Advantages of YSS All New Top Prime: - Double suspension design with Progressive Spring for daily use. - Equipped with Spring Preload to adjust spring hardness. - With Special Hydraulic Oil inside damper, absorb impact and improve handling for user.
  11. ABB Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp179.900

    ABB Miniature Circuit Breaker 2P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 2
  12. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    58%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp62.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  13. ABB Miniature Circuit Breaker 1P (MCB)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  14. Sherlock Complete Handle Set Thumb Turn - Swing
    Mulai

    Rp549.900

  15. Iseo Base Panic Exit Device
    Mulai

    Rp9.999.900

    Iseo Base Panic Exit Device
    Deskripsi:
    "IDEA Base" panic exit device, modular, reversible. Prearranged for double and triple lateral locking. Steel latch with self-locking function. Suitable for Fire Doors. Keep 9410011*. Prearranged for top/bottom rods. Caps for top/bottom holes. Nylon spacer for external control. Template. Assembly instructions.
    atribut:
    • Color: Black
    • Suitable For: Fire Doors
    • Type: + Bar Red
Daftar Harga panic bar Terbaru November 2026
CISA Inside Panic Exit DeviceRp5.199.900
Duroe Panic Push Bar (Gagang Pintu Dorong Darurat)Rp1.499.900
Omge Outside Panic Door BarRp1.599.900
SDC Panic Bar (Palang Darurat)Rp8.399.900
Paloma Panic Exit DeviceRp2.599.900
CISA panic exit deviceRp6.099.900
Kennedy Funnel Poly Ani-Splash (Corong Anti Tumpah)Rp109.900
Iseo Push 2 Point Bolt + RodRp12.999.900
Jason Oil Funnel Plastic (Corong Oli)Rp52.900
TOMZN Miniature Circuit Breaker DC 1000V (MCB/Pemutus Sirkuit)Rp139.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)